Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.35 in OD
Mfr # 803B
Zoro # G0262175
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.35 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 3
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD 804B
- ZORO SELECT FHP Sheave, BK47 x 7/8 BK4778
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD BK3434
- ZORO SELECT FHP Sheave, 2AK84-QT 2AK84
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD 541B
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.65" OD 5V4652
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore AK71X1
- ZORO SELECT V-Belt Sheave, 41.2 lb, Cast Iron 1C240SF
- ZORO SELECT Sheave, 1 7/16 in dia. Bore, Fixed Bore AK74X1-7/16
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.00" OD 3V504
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD 2BK55H
- Zoro Select V-Belt Pulleys