Shop Alternate Products
This Product is Discontinued
Zoro Select
1 1/4 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (Discontinued)
Mfr # 1XMH2
Zoro # G0262202
This Product is Discontinued
Key Features
- Corners Round
- Door Leaf Height 2 1/2 in
- Door Leaf Thickness 0.069 in
- Door Leaf Width 1 1/4 in
- Finish Black Powder Coat