Carol
Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation
Mfr # C2103A.12.02
Zoro # G0263225
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation CSA TEW, UL 1015
- Wire Size 18 AWG
- Length 100 ft
- Voltage 600 V
- Jacket Color White
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, White, PVC Insulation 76843.38.02
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Red, PVC Insulation 76512.18.03
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft, Light Blue, PVC Insulation 76812.R8.16
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation C2105A.12.03
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Black, PVC Insulation C2064A.12.01
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation 76502.18.06
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Blue, PVC Insulation C2102A.12.07
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Pink, PVC Insulation 76822.R8.13
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Yellow, Color-Coded PVC Insulation C2015A.12.05
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation 11292071
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 22959183
- Carol Building Wire