Schneider Electric
Mushroom Head, 30 mm, Green
Mfr # 9001K92G
Zoro # G0264135
$33.25
6% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- NEMA Rating 1, 12, 3R, 4, 4X
- Color Green
- For Use With Schneider Push Buttons KR24 and SKR24 Series
- Connection Type Screw On
Explore More Products
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red XB5AT842
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB5AW7A3741
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BC44
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White ZB4BW11
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NC, Red XB6DW4B2B
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7A3740
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green 9001KR4G
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Red XB4BL41
- SCHNEIDER ELECTRIC Pushbutton Head, Metal, 30mm ZB4FA0
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BC4
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB5AH4
- Schneider Electric Push Buttons & Indicators