Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (Discontinued)
Mfr # 1EZX7
Zoro # G0265343
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in