Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Security Hangers, White, PK72 (Discontinued)
Mfr # HNG-01356
Zoro # G0265763
This Product is Discontinued
Key Features
- Width (In.) 17
- Finish White
- Material Plastic
- Depth (In.) 13/64
- Type Closed Hook