Osg
Screw Machine Drill Bit, 2.30 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61523
Zoro # G0268247
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.0906
- Drill Bit Material High Speed Steel
Explore More Products
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-1693
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish 8595085
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish 595050011
- OSG Screw Machine Drill Bit, 1.01 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595101
- OSG Screw Machine Drill Bit, 5.61 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608561
- OSG Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61545
- OSG Screw Machine Drill Bit, #47 Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595199
- OSG Screw Machine Drill Bit, 3.77 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608377
- OSG Screw Machine Drill Bit, 19/64 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608754
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70284
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49209
- Osg Screw Machine Length Drill Bits