Ashcroft
Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black
Mfr # 451259SD04L/50312HH04TXCF60#
Zoro # G0268484
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in FNPT
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Includes Hastelloy C Seal with Flushing Connection
- Accuracy +/-1.00%
Explore More Products
- ASHCROFT Pressure Gauge 20W1005PH 02L XRUZG 60#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL160
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BX6B200
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black 25W1005PH02L400#
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Stainless Steel, Silver 25-1032S-15L-100
- ASHCROFT Low Pressure Gauge 10N5500SD04L10IW
- ASHCROFT Pressure Gauge 351009SW02LX5G60#022198SS25X5G
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black 601082AS02L30C4
- ASHCROFT Pressure Gauge 25W1005H02L200
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black 451379SSL04L30#
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404R
- Ashcroft Pressure Gauges