- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Safety Switches
- /
- Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R
Shop Alternate Products
This Product is Discontinued
Square D
Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (Discontinued)
Mfr # H223NRB
Zoro # G0269385
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy
- Voltage 240V AC
- Phase 1
- HP 15 hp @ 240V AC
Customers Also Purchased
- Brand Square D
-
MFR #
H223NRB
-
Zoro #
G0269385
- UPC # 785901478164
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 21.2 in |
Width | 10.5 in |
Depth | 6.4 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 20 to 29 3/4 inches |
Details
Item | Single Throw Safety Switch |
Protection Method | Fusible |
Duty | Heavy |
Voltage | 240V AC |
Phase | 1 |
HP | 15 hp @ 240V AC |
NEMA Enclosure Type | 3R |
IP Rating | 14 |
Number of Wires | 3 |
Number of Poles | 2 |
Contact Form | 2PST |
Amps AC | 100 A |
Metallic / Non-Metallic | Metallic |
Material of Construction | Galvannealed Steel |
For Use With | Class R Fuse |
Fusible / Nonfusible | Fusible |
Fuse Kit (Class R) | Mfr. No. RFK10 |
Standards | UL listed |
Fuse Type | Class H, K, R or J |
Neutral Assembly Included | Yes |
Gauge/Conductor | 12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper) |
Mounting | Surface |
Features | Mercury Free, PVC Free |
Weight | 9 kg |
Electrical Connection | Lugs |
Current Type | AC |
Horsepower @ 240V AC | 5 hp |
UL Fuse Class | H, J, K, R |
For Fuse Class | Class H, Class J, Class K, Class R |
Enclosure Material | Galvanized Steel |
Current Rating | 100 A |
NEMA Enclosure Rating | 3R |
UL 98 Certification | Yes |
Includes Neutral Assembly | Yes |
Extra Features | Neutral Assembly |
Housing Material | Steel |
Resistance Properties | Fire-Resistant |
Environment | Indoor/Outdoor |
Mounting Style | Surface Mount |
Compatible with Manufacturer Model Number | RFK10 |
Compatible Manufacturer Part Number | RFK10 |
Compatible with Manufacturer Part Number | RFK10 |
Compatible with Manufacturer Model Number [NEW] | RFK10 |
Compatible Manufacturer Model Number | RFK10 |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form DPST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 21 1/4 in, Horsepower @ 240V AC 5 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes