Shop Alternate Products
This Product is Discontinued
Ge
NEMA 1, 2, 3, 4, 4X 20.32" H x 17.32" W x 11.51" D Wall Mount (Discontinued)
Mfr # GE-VJB2016NHWLL2
Zoro # G0270420
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 17.32"
- Height 20.32"
- Depth 11.51"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 1, 2, 3, 4, 4X