Proto
1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide
Mfr # J7325M
Zoro # G0270785
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
- Material Alloy Steel
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 12 pt Standard Depth, Black Oxide J77519MP
- PROTO 1/4 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide J6911H
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide J10044
- PROTO IMPACT SOCKET 1" DR 4 POINT 1" POJ10016SS
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide J7318M
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide J7718H
- PROTO 1 1/2 in Drive Impact Socket 3 3/16 in Size 6 pt Standard Depth, Black Oxide J15051
- PROTO SKT IMP 1DR 2-13/16 6PT PO10045
- PROTO SKT IMP 1/2 DR 1-3/8 6 PT PO7344H
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Impact Socket SID22221
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide J7320H
- Proto Impact Sockets