Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, 9/16"-12, Bottoming, 4 Flutes, UNC (Discontinued)
Mfr # 2LWN9
Zoro # G0270855
This Product is Discontinued
Key Features
- Shank Dia. 0.429 in
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size 9/16"
- Tap Style Straight Flute (Hand)