Shop Alternate Products
This Product is Discontinued
Current
Miniature Lamp, 1460X, 18W, S8, 7V (Discontinued)
Mfr # 1460X
Zoro # G0270986
This Product is Discontinued
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Prefocus (P15d)
- Watts 18.0
- Lighting Technology Incandescent
- Bulb Type Miniature