Apw Wyott
26-3/4" x 24" x 15-1/2 Manual Gas Griddle
Mfr # GGM-24I
Zoro # G0271031
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,294.00
Key Features
- Material Stainless and Aluminized Steel
- Includes 4 in Adjustable Legs, 50,000 BtuH, Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve
- Cooking Surface (in.) 23 1/2 in W x 19 1/2 in L
- Overall Width (In.) 24 in
- Overall Height (In.) 15 1/2 in
Replacement Parts
Explore More Products
- APW WYOTT 26-3/4" x 48" x 15-1/2 Manual Gas Griddle GGM-48I
- APW WYOTT 2 Burners Gas CharRock Charbroiler, 80000 BTU GCRB-24I
- APW WYOTT 24" Gas Radiant Charbroiler, 2 Burners GCB-24i
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BN, Endurance Range, Convection Oven, Natural Gas, S/S, 6 Burners 36C-6BN
- STAR MANUFACTURING Star-Max® 36 in Manual Control Gas Griddle 636MF
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range FFSGS6244-36
- FORNO Capriasca Titanium Professional 30In. Freestanding Gas Range FFSGS6260-30
- CLASSIC ACCESSORIES Cover, Blackstone Outdoor Pizza Oven 55-964-011501-00
- THOR KITCHEN Thor Kitchen HRT4806U 48 in. Stainless Steel Gas Rangetop with 6 Burners HRT4806U
- BROILKING / CADCO BroilKing Professional Stainless Cast Iron Range - PCR-1S PCR-1S
- WEIMAN No Scent Cooktop Cleaner 12 oz Spray 70A
- Apw Wyott Ovens and Ranges