Dayton
Industrial Air Cleaner, 1100/900/680 CFM
Mfr # 2HNT3
Zoro # G0271047
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,494.99
Key Features
- Air Flow (CFM) 1100/900/680
- MERV 14
- Input Voltage 120V AC
- Hz 60
- Includes Fourth Stage (HEPA Filter)
Replacement Parts
Explore More Products
- DAYTON Industrial Air Cleaner, Air Flow 1000 CFM 2HNT2
- DAYTON Industrial Air Cleaner, Air Flow 230 CFM 2HNT7
- DAYTON Fume Barrier, 2" MNPT, SS 55EC73
- WELLER Tee Inlet Fitting, Fume Extraction T0058762766
- LEV-CO main replacement filter for RF-SCF, WF-SCF & DC-SCF filter units - 1 pc req'd SCF-541
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose K3972-5
- WELLER Mobile Fume Extraction Unit U-100-1056-ESDN
- HONEYWELL NORTH Miller AirCore„¢ Harness, Quick-Connect Buckle, Green, AC-QC/UGN AC-QC/UGN
- MASTERCOOL Flaring Cone, 45 deg. 71097-01
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 K4259-4
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W G130
- Dayton Fume Extractors & Accessories