Cle-Line

118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #31


$1.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
See all product information