- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 24 In, w/ 3/4 HP Drive Pkg
Dayton
Inline Blower, 24 In, w/ 3/4 HP Drive Pkg
Mfr # 7A0L4
Zoro # G0271783
Free Shipping & Returns
$3,932.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 115/230
- Motor HP 3/4 hp
- Dimension B (In.) 34 in
- Housing Material Steel
Customers Also Purchased
- Brand Dayton
-
MFR #
7A0L4
-
Zoro #
G0271783
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Dimension B (In.) | 34 in |
Shaft Dia. (In.) | 1 in |
Dimension E (In.) | 30 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 38 1/4 in |
Outlet Height (In.) | 34 7/8 in |
Dimension C (In.) | 34 7/8 in |
Inlet Height (In.) | 34 7/8 in |
Inlet Width (In.) | 34 7/8 in |
Outlet Dia. (In.) | 16 1/2 in |
Outlet Width (In.) | 34 7/8 in |
Height (In.) | 39 in |
Max. Depth (In.) | 34 in |
Width (In.) | 39 in |
Inlet Dia. (In.) | 16 1/2 in |
Max. Motor Height (In.) | 13 3/4 in |
Dimension G (In.) | 16 in |
Dimension F (In.) | 20 in |
Inlet Diameter | 16.5 in |
Inlet Duct Connection Width | 34 7/8 in |
Outlet Duct Connection Width | 34 3/4 in |
Overall Height | 39 in |
Wheel Dimensions | 24 in Dia. |
Overall Depth | 34 in |
Dimensons H x W x D | 39 in x 34 3/4 in x 34 in |
Wheel Diameter | 24 in |
Outlet Dimensions H x W | 34 3/4 in x 34 3/4 in |
Inlet Duct Connection Height | 34 7/8 in |
Overall Width | 39 in |
Inlet H x W | 34 7/8 in x 34 7/8 in |
Outlet Duct Connection Height | 34 3/4 in |
Shaft Diameter | 1 in |
Outlet Diameter | 16 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Details
Voltage | 115/230 |
Motor HP | 3/4 hp |
Housing Material | Steel |
Type | Centrifugal, With Drive Package |
Item | In-Line Duct Blower |
Sones @ 0.250-In. SP @ 5 Ft. | 13.9 |
Wheel Material | Aluminum |
Stock No. | 5AV82 |
CFM @ 0.375-In. SP | 5372 |
CFM @ 0.125-In. SP | 6132 |
Assembled/Unassembled | Unassembled |
Full Load Amps | 10.2/5.1 |
CFM @ 0.625-In. SP | 4394 |
Bearing Type | Regreasable Pillow Block |
Mounting Position | Vertical/Horizontal |
CFM @ 0.250-In. SP | 5768 |
Wheel Type | Backward-Inclined |
Phase | 1 |
CFM @ 0.000-In. SP | 6454 |
Speed Control | No |
CFM @ 0.500-In. SP | 4946 |
Motor RPM | 1725/1425 |
Includes | Access Panel |
Sones @ 0.000-In. SP @ 5 Ft. | 14.5 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Hz | 60 |
Blower RPM | 651 |
Agency Compliance | UL And C-UL Listed |
Motor Enclosure | Open Dripproof |
Max. BHP | 0.78 |
Motor Type | Capacitor-Start |
Sones @ 0.125-In. SP @ 5 Ft. | 14.3 |
Airflow @ 0.250 in SP Range | 4000 to 8000 cfm |
Nameplate Voltage | 115/230V AC |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Application | Indoor Clean Air Applications |
Motor Speed | 1.2 RPM |
Sound Level | 13.9 sones @ 0.250 in SP and 5 ft, 14.3 sones @ 0.125 in SP and 5 ft, 14.5 sones @ 0.000 in SP and 5 ft |
Maximum Inlet Air Temperature | 160 Degrees F |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
For Air Type | Clean |
Housing Material Finish | Galvanized |
Motor Enclosure Design | Open Dripproof (ODP) |
Market | Commercial, Industrial |
Maximum Fan Speed | 651 RPM |
Mounting Orientation | Multiposition |
For Location | Indoor |
Airflow @ 0.625 in SP | 4,394 cfm |
Speed Controllable | No |
Airflow @ 0.250 in SP | 5,768 cfm |
Airflow @ 0.000 in SP | 6,454 cfm |
Frequency | 60 Hz |
Airflow @ 0.375 in SP | 5,372 cfm |
Assembly | Unassembled |
Airflow @ 0.500 in SP | 4,946 cfm |
Standards | UL/cUL Listed |
Current | 10.2/5.1 A |
Motor Horsepower | 3/4 hp |
Includes Drive Package | Yes |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Airflow @ 0.125 in SP | 6,132 cfm |
Includes Motor | Yes |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.000 in SP 6,454 cfm, Airflow @ 0.125 in SP 6,132 cfm, Airflow @ 0.250 in SP 5,768 cfm, Airflow @ 0.375 in SP 5,372 cfm, Airflow @ 0.500 in SP 4,946 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd 2RB86
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg 7A0K7
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K440
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg 7A0K1
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg 7A0J3
- DAYTON Inline Blower, 36 In, w/ 1 HP Drive Pkg 7A0M9
- DAYTON Inline Blower, Belt-Drive, 3101 CFM 7J657
- DAYTON Inline Blower, Belt-Drive, 1534 CFM 7J640
- DAYTON Inline Blower, Belt-Drive, 6186 CFM 7J687
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM 5TCK9
- FASCO A200 Blower, 115V, Sp.1 A200
- Dayton Square Centrifugal In-Line Blowers