S & W
Level Mount, Fixed Stud, M12, 2-13/32 in.
Mfr # MG-07
Zoro # G0272282
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Thread Size M12
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/32 in
- Finish Clear Zinc
Explore More Products
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. MG-08
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BSW-4AN
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. NSSWD-2A
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BNYLB44
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base TNYLB48
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base LP4-D3L
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in SG-012
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base BSMNYLC46
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base SDTS-0
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad NSW-2A
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BSNYLB44
- S & W Leveling Feet & Pads