S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base
Mfr # BSNYLC44-EL
Zoro # G0272404
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in BNYLC38
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base BSNYLD56
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. G-015
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BNYLD34
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base BSMNYLA23
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in BSW-1A
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base, Load Capacity: 7500 lb NYL D46
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. BSW-1H
- S & W Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in. SLP2-B3L
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base TSW-3OX
- J.W. WINCO JW Winco GN638-25-M10-44-NV Leveling Feet 638-25-M10-44-NV
- S & W Leveling Feet & Pads