Tough Guy
60" Clamp On Wet Mop Handle, Gray, Fiberglass
Mfr # 1TYZ3
Zoro # G0272736
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp On
- Handle Length 60 in
- Handle Material Fiberglass
- Handle Color Gray
- For Use With Band Top Mops
Explore More Products
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Fiberglass 1TZA2
- TOUGH GUY 120" Handle, 1 1/8 in Dia, Brown, Wood 90608
- TOUGH GUY Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ3
- TOUGH GUY 60" Clamp On Wet Mop Handle, Gray, Aluminum 1TYZ2
- TOUGH GUY 48" Metal Handle, 1 in Dia, Black, Metal 96405
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum 48LZ23
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- XERO Micro Destroyer Water Fed Pole 60 Foot 209-20-541
- AMPCO SAFETY TOOLS 9" Mop Holder, Yellow, Aluminum M-1286
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene 29665
- Tough Guy Handles, Frames and Braces