Century
Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz
Mfr # FB1076V1
Zoro # G0273201
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 3/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1.2 FEH1036SU
- CENTURY 1/6 to 1/4HP Condenser Fan Motor, 1625 rpm 9724
- CENTURY Condenser Fan Motor, 1/2 HP, 1050 rpm, 60Hz FEH1056S
- CENTURY Condenser Fan Motor, 1/3 to 1/6HP, 1075rpm ORM5458BU
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 1-Ph FE1038SU
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm ORM5458B
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 3.8 FE1056SU
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz FC1066AF
- CENTURY MULTIFIT CONDENSER FAN MOTOR, 5 IN., 208 / 230 VOLTS, 2.0 AMPS, 1/4 - 1/5 - 1/6 HP, 1,075 RPM 9723
- CENTURY HEATMASTER CONDENSER FAN MOTOR, 5-5/8 IN., 208 / 230 VOLTS, 2.1 AMPS, 1/3 HP, 825 RPM FSE1038SF
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz FEH1036SF
- Century Permanent Split Capacitor Condenser Fan Motors