Ultratech
Spill Berm, 10 Ft, Black
Mfr # 2050
Zoro # G0273935
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 ft
- Width 4 in
- Height 2 1/4 in
- Material Polyurethane
- Includes (1) 10 ft. Section
Replacement Parts
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene 2329
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene 1352
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene 1075
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene 1058
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric 1333
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel 1182
- ULTRATECH Filter Pad Liner, 60 In. L, 48 In. W, PK4 6552
- ULTRATECH Rolltop Drum Spill Containment System, 66 gal Spill Capacity, 2 Drum, Polyethylene 9675
- ULTRATECH Spill Containment Sump, 650 gal Spill Capacity, Polyethylene 2852
- BAYHEAD PRODUCTS Poly Utility Tray 37" L x 24" W x 4" H PAK662
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene 1686
- Ultratech Secondary Spill Containment