Shop Alternate Products
This Product is Discontinued
Zoro Select
4-40 x Phillips Pan Machine Screw, Plain 18-8 (304) Stainless Steel, 25 PK (Discontinued)
Mfr # 1KAE8
Zoro # G0274005
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 4-40
- Head Type Pan
- Drive Phillips
- Drive Size #1