Thomson
Rail Assy, Alum & Steel, 1.250 In D, 48 In
Mfr # SRA20L48
Zoro # G0274355
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Dimension B 2.5 in
- Mounting Surface to Shaft Center (In.) 2.125 in
- Base Width (In.) 2.5 in
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In QS 1 1/4 L 12
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm 12MM SOFT CTL X 500MM
- THOMSON Shaft, Alloy Steel, 0.750 In D, 60 In QS 3/4 L 60
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In 1/2 SOFT CTL X 36
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm 10MM SOFT CTL X 2000M
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In SR8-PD
- THOMSON Support Rail, Steel, .625 In D, 48 In LSR-10
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In QS 1/4 L 9
- THOMSON Shaft, 440C SS, 1.000 In D, 12 In QS 1 L SS X 12
- ONDRIVES.US Linear Shaft Support, 21 mm H LPBM-08
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In NIL08-015.000
- Thomson Linear Bearings & Guides