Shop Alternate Products
This Product is Discontinued
Patrician
Flat Sheet, Queen, 90x115 In., PK24 (Discontinued)
Mfr # 1A76962
Zoro # G0275861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Blended Twill Weave
- Size Queen
- Width 92"
- Length 115"
- Fabric 60% Cotton/40% Polyester Twill