Legris
Male Cnctr, 1/4"Tube, BSPT x Tube, PK10
Mfr # 3175 56 10
Zoro # G0275904
$77.11
22% off
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3675 04 10
- LEGRIS Union Tee, Tube 1/2 x 3/8In, PK10 3104 62 60
- LEGRIS Nickel Plated Brass Male Connector, 1/4 in Tube Size 3675 56 11
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 Pack 3109 62 22
- LEGRIS Union Tee, Outside Dia 6mm, PK10 3104 06 00
- LEGRIS Male Tee, Tube 12mm, Pipe 1/4 In, PK10 3108 12 13
- LEGRIS F Conn. 1/8 ODx10-32 UNF Thread, PK10 3014 53 20
- LEGRIS Union Y Unequal, 10mm x 12mm, PK10 3140 10 12
- LEGRIS Metric Push-to-Connect Fitting 3169 10 21
- LEGEND VALVE 1/2" PUSH FIT DISCONNECT TOOL 456-803NL
- LEGRIS Nickel Plated Brass 90 Degree Male Elbow, 5/16 in Tube Size 3699 08 17
- Legris Tube Fittings