Weg
3-Phase IEEE 841 Motor, 5 HP, 215T Frame, 460V AC Voltage, 1,170 Nameplate RPM
Mfr # 00512ST3QIE215T-W22
Zoro # G0276193
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,425.75
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,101-1,200
- Voltage 460V AC
Explore More Products
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 02518ET3E284TF3-W22
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM 00212ET3ECT184T-W22
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM .7536ES3E56-S
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 04018ET3E324T-W22
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM 01018ST3QIE215T-W22
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM 13984010
- WEG 3-Phase IEEE 841 Motor, 250 HP, 447/9T Frame, 460V AC Voltage, 1,780 Nameplate RPM 25018ST3QIE449T-W22
- WEG 3-Phase General Purpose Motor, 25 HP, 284TS Frame, 575V AC Voltage, 3,545 Nameplate RPM 02536ET3H284TS-W22
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5TSC Frame, 230/460V AC Voltage, 3,555 Nameplate RPM 07536ET3E365TSC-W22
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM CEM3610T
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM CEM3558T
- Weg 3-Phase AC Motors