Parker
Bite Ferrules, Zinc Stl, Comp, 5/8In
Mfr # 10 TU-S
Zoro # G0276455
$3.99
22% off
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Phosphate Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Standards SAE J514
Explore More Products
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/4In 4 TU-S
- PARKER 1/2" Compression x 3/8" FNPT Brass Connector 10PK 66C-8-6
- PARKER 7/16-20" x 1/4" Compression x Male SS Union Elbow 4 EBU-SS
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 10PK 68C-3-4
- PARKER 3/4" SS Through Type Insert 63NTA-12
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In 16 GBU-S
- PARKER Compression Ends, 3-11/32", Brass 264AB-6
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK 169CA-6-8
- PARKER Union Tee, Nylon, Comp, 1/2In N8TU8
- PARKER 1/8" Compression x 1/2" MNPT Male Connector P8MC2
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 N2404-08-16-SS
- Parker Tube Fittings