- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Bay Lights
- /
- I-BEAM(R) Fluorescent High Bay Fixture, T5HO, 240W
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
I-BEAM(R) Fluorescent High Bay Fixture, T5HO, 240W (Discontinued)
Mfr # IBZT5 4
Zoro # G0276525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Type Electronic
- Lamp Included No
- Voltage 120 to 277V
- Lamp Type Fluorescent
- Description/Special Features Heat Slots
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
IBZT5 4
-
Zoro #
G0276525
- UPC # 745977144141
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Space to Mtg. Height Ratio | 1 |
Length | 48-1/16" |
Height | 2-3/8" |
Fixture Height | 2 3/8 in |
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Length | 48 1/16 in |
Fixture Width | 13 1/4 in |
Mounting Height | 15 to 40 ft. |
Width | 13-1/4" |
Overall Height | 2 3/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 48 1/16 in |
Overall Width | 13 1/4 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Details
Suggested Lamp Item No. | 5AE35 |
Ballast Type | Electronic |
Lamp Included | No |
Voltage | 120 to 277V |
Lamp Type | Fluorescent |
Description/Special Features | Heat Slots |
Standards | CSA Certified to U.S. and Canadian Safety Standards |
Lamp Quantity | 4 |
Fixture Voltage | 120 to 277 |
Fixture Wattage | 240W |
Lamp Watts | 51W |
Housing Material | Steel |
Reflector Material | Aluminum |
Match Code | B,G |
Lamp Type - Fixtures | T5HO |
Max. Fixture Wattage | 216 W |
Fixture Housing Material | Steel |
Fixture Housing Color | White |
Reflector Type | Apertured |
Ballast Quantity | 1 |
Series | IBZ |
Dimmable | No |
Housing Finish | High Gloss Enamel |
Lighting Technology | Fluorescent |
Item | Fluorescent High Bay Fixture |
Fixture Temp. Range | 0 Degrees to 104 Degrees F |
Mounting | Ceiling or Suspended |
Fixture Type - High and Low Bay Fixtures | Linear High Bay |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Ambient Temp. Range | -4 Degrees to 131 Degrees F |
Lighting Certification | Unrated |
Lamp Watts - Fixtures | 54 W |
Number of Light Bars | 4 |
Light Distribution | Narrow |
Fixture Ballast Type | Electronic Programmed Start |
Bulbs Included | No |
Bay Light Type | High Bay |
For Bulb Type | T5HO |
For Bulb Base Type | Bi-Pin |
Ingress Protection Rating | Not Rated |
Max. Ambient Temp. | 131 Degrees F |
Emergency Battery Backup | No |
Min. Ambient Temp. | -4 Degrees F |
CA Title 24 Compliant | No |
Housing Color | White |
Ballast Start Type | Program Start |
Number of Bulbs | 4 |
For Bulb Shape | Linear |
Lumens per Watt | Not Applicable |
Lumens | Not Applicable |
Rated Life | Not Applicable |
Light Technology | Fluorescent |
Description
Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 240W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48-1/16 In., Width 13-1/4 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type Miro4(TM), Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 1