Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 5/16 Sq In., 25 Ft (Discontinued)
Mfr # PE5158
Zoro # G0276814
Free Shipping & Returns
This Product is Discontinued
Key Features
- Square (In.) 5/16
- Length 25 ft
- Material Carbon Packing with Flexible Graphite Core and Aramid Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 600