Ams
Auger, Mud, Dia 1 1/2 In, Quick Connect
Mfr # 300.23
Zoro # G0276945
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 1 1/2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Explore More Products
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS 417.05
- AMS SLIDE HAMMER 23 IN L STEEL 400.99
- AMS Extension, Length 60 In, 5/8 In Thread, SS 409.10
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series 350.20
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread 400.61
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread 400.21
- AMS Extension, Length 24 In, Quick Connect, SS 309.07
- AMS Auger, Mud, Dia 2 3/4 In, Signature Series 350.19
- AMS Auger, Mud, Dia 2 3/4 In, Quick Connect 300.19
- MAKITA Earth Auger Bit Adapter 327687-6
- BLACK GOLD Bg Moist Supr Pot Mx 8Qt 1413000 8QT P
- Ams Lawn & Garden Tools