Shop Alternate Products
This Product is Discontinued
Hon Basyx
30" W Worksurface File Center, 2 Drawer, Chestnut (Discontinued)
Mfr # HMNG30FCD.C1.A1
Zoro # G0277098
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Chestnut
- Height 22"
- Type Credenza
- Width 30"
- Depth 16"