Eaton
Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer
Mfr # DC1-127D0NN-A20CE1
Zoro # G0277299
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With three-phase Inverter Duty Motor, DA1
- Depth 4.88 in
- Width 3.19 in
- Height 7.24 in
- Input Voltage 240V AC
Explore More Products
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer DC1-12015NB-A20CE1
- EATON NEMA 12 Conversion Kit, Frame Size 5 OPTN12FR5
- EATON AC Drive Keypad, Remote, 3 in. D KEYPAD-LOC/REM
- EATON Option Card, 1 Analog In, 2 Analog Out OPTB4
- EATON Fan Kit, Frame 4, 5.4in.Dx2.2in.Hx6.5in.W DXG-SPR-FR4FAN
- EATON AC Drive Communication Card, Ethernet IP OPTCQ
- EATON Variable Frequency Drive, Input 240V AC DM1-12011EB-S20S
- EATON Variable Frequency Drive, Input 240V AC DM1-327D8EB-S20S
- EATON Variable Frequency Drive, Input 240V AC DM1-324D8EB-S20S
- ROADPRO Universal CB Extension Speaker, 2.75x4.5 RPSP-15
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical VW3A3600
- Eaton Adjustable Frequency Drive Accessories