Eaton
Variable Frequency Drive, 2 HP, 200-230V
Mfr # DC1-327D0NB-A20CE1
Zoro # G0277405
$524.06
21% off
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Explore More Products
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer DC1-349D5NB-A20CE1
- EATON Variable Frequency Drive, 10 HP, 380-480V DA1-34018FB-A20C
- EATON Variable Frequency Drive, 1/2 HP, 200-230V DC1-322D3NN-A20CE1
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer DC1-S27D0NN-A20CE1
- EATON Variable Frequency Drive, 7.5HP, 380-480V DC1-34014NB-A20CE1
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer DC1-342D2NN-A20CE1
- EATON Variable Frequency Drive, 1 HP, 200-230V DA1-324D3FB-A20C
- EATON Variable Frequency Drive, 3 HP, 380-480V DA1-345D8FB-A20C
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer DC1-S24D3NN-A20CE1
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 230VAC, Altivar ATV12HU40M3
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 115VAC FRN0003C2S-6U
- Eaton Open Enclosure Drives