Pannet

Rack, Fiber mount Tray, 1RU, Blk


$132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Finish Powder Coated
  • For Use With Panels
  • Number of Ports 4
  • Width (In.) 19 in
See all product information