Viega
Viega ProPress reducer, 1-1/4" x 1"
Mfr # 78157
Zoro # G0278424
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/4 in x 1 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1 in
Explore More Products
- VIEGA Viega ProPress reducer, 1" x 1/2" 78082
- VIEGA Coupling 90655
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2-1/2" 26615
- VIEGA Viega ProPress adapter, 1/2" x 3/8" 79425
- VIEGA Viega MegaPress XL 90 street elbow, 3" x 3" 26520
- VIEGA Coupling 95800
- VIEGA Flange 90720
- VIEGA Viega MegaPress flange, 1" 25770
- VIEGA Tee 90585
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" 25415
- VIEGA Viega ProPress adapter, 3/4" x 3/4" 79395
- Viega Tube Fittings