Westward
5/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5UDE3
Zoro # G0278537
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3125
Explore More Products
- WESTWARD 1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDD1
- WESTWARD 3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE7
- WESTWARD 6" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDF5
- WESTWARD #57 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PME8
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE1
- WESTWARD #3 3-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL73
- WESTWARD 3-7/8" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDG7
- WESTWARD 2.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLL3
- WESTWARD #17 3-3/8" TiN 135 Deg. Jobber Length Drill Bit 6PRP5
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/16 44012
- CENTURY DRILL & TOOL 27/64" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" 24727
- Westward Jobber Length Drill Bits