Shop Alternate Products
This Product is Discontinued
Lovejoy
Sleeve Coupling Flange, 6J, Bore 1-3/8" (Discontinued)
Mfr # 6J FLANGE
Zoro # G0278844
This Product is Discontinued
Key Features
- Max. RPM 6000
- Hub Dia. (In.) 2.500
- Length through Bore (In.) 1.310
- Height (In.) 4.000
- Outside Dia. (In.) 4.000