Dixon
Adapter, 4 In, 100 psi, Forged Brass
Mfr # G400-E-BR
Zoro # G0279316
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 4"
Explore More Products
- DIXON EZ Cam and Groove, Coupler x FNPT, 3", SS RD300EZ
- DIXON Cam and Groove Coupler x MNPT 2", AL G200-B-AL
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 G150-DP-AL
- DIXON Cam and Groove Coupler x MNPT 2", SS G200-B-SS
- DIXON Cam and Groove, SS Adapter x FNPT, 3" G300-A-SS
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic 200YDAAAL
- DIXON Square Head Plug, 3/4-14 Nominal, Male SAE Short PTF End Style, Brass 2111200C
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1/2 in, Male Adapter x FNPT, Aluminum, Domestic 50-A-AL
- DIXON Cam and Groove Spool Adapter x Adapter, 4 in, Adapter, 316 SSss Steel 400-AA-SS
- DIXON Cam and Groove Adapter, 6", Aluminum G600-AL-AL
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT G400-A-BR
- Dixon Fittings