Zoro Select
CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x FNPT
Mfr # 9838-292
Zoro # G0279517
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/2" Pipe Size, FNPT 9848-015
- ZORO SELECT CPVC Flange, Schedule 80, 8" Pipe Size, Socket 9854-080
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3" x 2" Pipe Size, Socket 9829-338
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot 9878-007BR
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub 4101-015
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x Socket 9837-247
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1" Pipe Size, Socket x Socket x Socket 9801-211
- ZORO SELECT CPVC Elbow, 45 Degrees , CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub 4117-020
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT 858-007C
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x Socket 9837-131
- ZORO SELECT CPVC Elbow, 45 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT 85764
- Zoro Select Fittings