Dayton
Roof Curb, Fixed, Nonvented, O.D 59 In
Mfr # 3FLT6
Zoro # G0280603
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 59 in
- Curb Square I.D. (In.) 56 in
- Damper Size (In.) 53-1/2 x 53-1/2
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In 3AZJ2
- DAYTON Roof Curb, Adustable Width 2ZV86
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD 2RB77
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD 2RB78
- DAYTON Roof Curb, Adustable Width 2ZV85
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In 3AZH9
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In 3AZJ5
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD 2RB75
- Dayton Non-Ventilated Roof Curbs