Diamond Saw Bld, Dry, Sgmntd Rim, 7 In Dia (Discontinued)
- Mfr # 154250
- Zoro # G0280996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
154250
Zoro #
G0280996
UPC #
092333714495
Country of Origin
Unknown
Dimensions
Blade Dia.
7"
Plate Thickness
0.090"
Cutting Depth
2-1/8"
Details
Cutting Type
Dry
Rim Type
Segmented
Grade
Standard
Arbor Hole
5/8"
For Use With
General Purpose
Diamond Knockout
Yes
Max. RPM
10185
Item
Diamond Saw Blade
Application
Masonry and Concrete
Description
Diamond Saw Blade, Blade Dia. 7 in, Cutting Type Dry, Rim Type Segmented, Grade Standard
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.