Shop Alternate Products
This Product is Discontinued
Zoro Select
Letter Set, 1/4 In. H, Steel (Discontinued)
Mfr # 2CDZ8
Zoro # G0281267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Character Height 1/4"
- Material Steel
- Impression Letter Type Low Stress Dot Design
- Shank Size Square 1/2 in
- Includes (27) Pieces - A thru Z and Ampersand