Aeroquip

PTFE Hose, 1/2 IDx48 In L, SS, 1500 PSI


$155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. (In.) 1/2
  • Hose Length (In.) 48
  • Dash Size 10
  • Fitting Type FJIC x FJIC
  • Female JIC Size (In.) 7/8-14
See all product information