Werner
Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # D1828-2EQ
Zoro # G0281976
$543.99
35% off
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$348.99
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 14.5 ft
Replacement Parts
Explore More Products
- WERNER Aluminum Extension Ladder, 250 lb Load Capacity D1816-2EQ
- WERNER Aluminum Extension Ladder, 250 lb Load Capacity D1824-2EQ
- WERNER Aluminum Extension Ladder, 250 lb Load Capacity D1820-2EQ
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity D7120-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity D7128-2
- WERNER Aluminum Extension Ladder, 225 lb Load Capacity D1228-2
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D7136-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7120-2X9294
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity D7120-2LV
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity FE3220
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity D7124-2LV
- Werner Ladders