Shop Alternate Products
This Product is Discontinued
Zing
Fire Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)
Mfr # 1902G
Zoro # G0282600
This Product is Discontinued
Key Features
- Legend Fire Extinguisher
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic