Brady
Label, White, Labels/Roll: 750
Mfr # PTL-39-422
Zoro # G0282737
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 3/8"
- Length 3/8"
- Height 19/32"
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous B30C-2250-581-WT
- BRADY Label, Silver, Labels/Roll: 100 PTL-26-428
- BRADY Label, 1 in W, Red M7-176-593-RD
- BRADY Label Cartridge, Black/White M21-500-499-TB
- BRADY Label, 1 in W, White M7-17-473
- BRADY Precut Label Roll Cartridge, White, Matte M5C-1250-461
- BRADY Precut Label Cartridge, White, Matte M5-20-351
- BRADY Tag, White, Labels/Roll: Continuous 76714
- BRADY Label, 3/4 in W, Clear; Yellow M6-30-427-YL
- BRADY Label, White/Yellow/Black, Labels/Roll: 60 130750
- EPSON Label Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous 218FOPX
- Brady Label Maker Tapes, Labels, Signs & Tags