Bell & Gossett
Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection
Mfr # 106189
Zoro # G0282931
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/12 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Inlet/Outlet Size 3/4 in to 1-1/2 in
Replacement Parts
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection 102222
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP 103357LF
- BELL & GOSSETT Hot Water Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection 1EF067LF
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection 1EF062LF
- BELL & GOSSETT Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection 179284LF
- BELL & GOSSETT Cast Iron PD35T Pump .5 HP Three Phase 105093
- BELL & GOSSETT 208-230V/460v3ph 1/2hp 5.25Imp 1EF042LF
- BELL & GOSSETT PDB37T Brz3/4hp3phLdFree 3 in. 105104LF
- BELL & GOSSETT 208-230V/460v3ph 1/2hp 5.25Imp 1EF036LF
- TACO Circulation Pump, 1/40, 115V, Sweat Connection 006-BC7-5IFC
- BELL & GOSSETT Potable Circulating Pump, FNPT, 2/5HP 1BL068LF
- Bell & Gossett Hot Water Circulating Pumps