Zoro Select
2" x 2" x 1" Malleable Iron Reducing Tee
Mfr # 5PAN2
Zoro # G0283202
$38.00
5% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 2" x 2" x 1"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Malleable Iron Reducing Tee 5PAL7
- ZORO SELECT Malleable Iron 45 Degree Elbow Class 150 2WU24
- ZORO SELECT Malleable Iron Hex Bushing Class 150 521-987HN
- ZORO SELECT 2" Malleable Iron Tee 5P483
- ZORO SELECT Wye, Cast Iron, 6 x 6 x 4 in, Socket 221338
- ZORO SELECT 1" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 SUA-S1E9A
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum ZUSA-PF-15029
- ZORO SELECT Reducing Coupling, Cast Iron, 8 in, Socket ZFB222056
- ZORO SELECT Black Nipple, Welded, 1/4x10 793MT8
- ANVIL Malleable Iron Coupling Class 150 0310080601
- ANVIL Malleable Iron 90 Degree Elbow Class 300 0310500400
- Zoro Select Fittings