Shop Alternate Products
This Product is Discontinued
Zoro Select
32 Socket Head Cap Screw, Zinc-Plated Alloy Steel, 50 PK (Discontinued)
Mfr # 1TLF2
Zoro # G0283744
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 32
- Drive Type Hex Socket
- Drive Size 5/64 in
- Material Alloy Steel